- Deep Groove Bearing Type
- 140 mm Inner Diameter
- 210 mm Outer Diameter
- 33 mm Width
| Bearing Type | Deep Groove |
| Radial Internal Clearance | C3 |
| Dynamic Load Rating | 117000 N |
| Static Load Rating [Max] | 109000 N |
| Inch/Metric | Metric |
| I.D. | 140 mm |
| Width | 33.000 mm |
| Limiting Speed - Oil | 3600 rpm |
| O.D. | 210 mm |
| Corner Radius [Min] | 2 mm |
| Weight | 7.846 LB |
| EAN or UPC | 4012801275507 |

