- Deep Groove Bearing Type
- 120 mm Inner Diameter
- 180 mm Outer Diameter
- 28 mm Width
| I.D. | 120 mm |
| O.D. | 180 mm |
| Bearing Type | Deep Groove |
| Corner Radius [Min] | 2 mm |
| Cone Corner Radius | 2 mm |
| Radial Internal Clearance | C3 |
| Limiting Speed - Oil | 6500 rpm |
| Width | 28.000 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 88000 N |
| Static Load Rating [Max] | 77000 N |
| Weight | 5.335 LB |
| EAN or UPC | 4012801275309 |

