- Deep Groove Bearing Type
- 110 mm Inner Diameter
- 170 mm Outer Diameter
- 28 mm Width
| O.D. | 170 mm |
| Bearing Type | Deep Groove |
| Corner Radius [Min] | 2 mm |
| I.D. | 110 mm |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 6900 rpm |
| Dynamic Load Rating | 85000 N |
| Static Load Rating [Max] | 71000 N |
| Radial Internal Clearance | C3 |
| Width | 28.000 mm |
| Cone Corner Radius | 2 mm |
| Weight | 5.224 LB |
| EAN or UPC | 4012801275132 |

