- Deep Groove Bearing Type
- 105 mm Inner Diameter
- 160 mm Outer Diameter
- 26 mm Width
| Corner Radius [Min] | 2 mm |
| Limiting Speed - Oil | 7400 rpm |
| Dynamic Load Rating | 75000 N |
| Width | 26.000 mm |
| Radial Internal Clearance | C4 |
| O.D. | 160 mm |
| Static Load Rating [Max] | 64000 N |
| I.D. | 105 mm |
| Bearing Type | Deep Groove |
| Inch/Metric | Metric |
| Limiting Speed - Grease | 7400 rpm |
| Cone Corner Radius | 2 mm |
| Limiting Speed | 7400 rpm |
| Weight | 4.21 LB |
| EAN or UPC | 4012801275040 |

