- Single Row Radial Bearing, 100 mm ID x 150 mm OD x 24 mm Wide, Single Shield (Non-Contact), Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3)
features
- Metric series
- Conrad-type ball bearing
| Enclosure | Single Shield |
| Material | Steel |
| Bearing Type | Radial |
| Inch/Metric | Metric Bore |
| Cage Material | Steel |
| Contact Angle | 0° |
| Bore Type | Round Bore |
| Precision | Standard |
| O.D. | 150 mm |
| Fillet Radius | 1.5 mm |
| Capacity | Standard Capacity |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Seal Material | Metal |
| I.D. | 100 mm |
| Preload Level | None |
| Locking Device | No Locking Device |
| Lubricant | Oil Preservative |
| Origin | Single Row Radial |
| No. in Set | Single Bearing |
| Seal Type | Non-Contact Seals |
| Static Load Rating [Max] | 12200 lbf |
| Snap Ring | No Snap Ring |
| icNumber | 7699236 |
| Limiting Speed - Oil | 4000 rpm |
| Rows of Balls | Single |
| Inner Ring Width | 24 mm |
| Radial Internal Clearance | C3 |
| Cage Type | Metal |
| Pre Lubricant | None |
| O.D. Type | Straight |
| Outer Ring Width | 24 mm |
| Precision Level | Standard (ABEC 1) |
| Ball Material | Steel |
| Dynamic Load Rating | 13400 lbf |
| Weight | 2.76 LB |
| EAN or UPC | 4012801274951 |

