Skip to content Skip to navigation menu
FAG6016-Z-L271

6016-Z-L271

Deep Groove Ball Bearing
Item #104293272
  • Deep Groove Bearing Type
  • 80 mm Inner Diameter
  • 125 mm Outer Diameter
  • 22 mm Width
FAG6016-Z-L271
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Deep Groove Bearing Type
  • 80 mm Inner Diameter
  • 125 mm Outer Diameter
  • 22 mm Width
Width 22.000 mm
Corner Radius [Min] 1.1 mm
Bearing Type Deep Groove
O.D. 125 mm
Inch/Metric Metric
Cone Corner Radius 1.1 mm
Dynamic Load Rating 51000 N
Static Load Rating [Max] 40000 N
Limiting Speed - Grease 6300 rpm
Limiting Speed - Oil 6300 rpm
I.D. 80 mm
Limiting Speed 6300 rpm
Weight 1.873 LB
EAN or UPC 4012802259797
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison