- Deep Groove Bearing Type
- 80 mm Inner Diameter
- 125 mm Outer Diameter
- 22 mm Width
| Bearing Type | Deep Groove |
| Static Load Rating [Max] | 40000 N |
| O.D. | 125 mm |
| Dynamic Load Rating | 51000 N |
| Inch/Metric | Metric |
| Cone Corner Radius | 1.1 mm |
| I.D. | 80 mm |
| Limiting Speed - Oil | 7500 rpm |
| Width | 22.000 mm |
| Corner Radius [Min] | 1.1 mm |
| Weight | 1.818 LB |
| EAN or UPC | 4012801201544 |

