- Deep Groove Bearing Type
- 75 mm Inner Diameter
- 115 mm Outer Diameter
- 20 mm Width
| Corner Radius [Min] | 1.1 mm |
| Inch/Metric | Metric |
| O.D. | 115 mm |
| Bearing Type | Deep Groove |
| Static Load Rating [Max] | 33500 N |
| I.D. | 75 mm |
| Width | 20.000 mm |
| Dynamic Load Rating | 42000 N |
| Limiting Speed - Oil | 8100 rpm |
| Weight | 1.355 LB |
| EAN or UPC | 4026677048677 |

