- Deep Groove Bearing Type
- 75 mm Inner Diameter
- 115 mm Outer Diameter
- 20 mm Width
| Bearing Type | Deep Groove |
| Width | 20.000 mm |
| Dynamic Load Rating | 42000 N |
| Limiting Speed - Grease | 10600 rpm |
| O.D. | 115 mm |
| Static Load Rating [Max] | 33500 N |
| Limiting Speed | 10600 rpm |
| Radial Internal Clearance | C4 |
| I.D. | 75 mm |
| Corner Radius [Min] | 1.1 mm |
| Inch/Metric | Metric |
| Cone Corner Radius | 1.1 mm |
| Limiting Speed - Oil | 10600 rpm |
| Weight | 1.774 LB |
| EAN or UPC | 4012801274371 |

