- Deep Groove Bearing Type
- 70 mm Inner Diameter
- 110 mm Outer Diameter
- 20 mm Width
| Width | 20.000 mm |
| Dynamic Load Rating | 40500 N |
| Static Load Rating [Max] | 31000 N |
| icNumber | 7703625 |
| I.D. | 70 mm |
| Cone Corner Radius | 1.1 mm |
| Inch/Metric | Metric |
| Radial Internal Clearance | C4 |
| Limiting Speed - Oil | 8600 rpm |
| O.D. | 110 mm |
| Bearing Type | Deep Groove |
| Corner Radius [Min] | 1.1 mm |
| Weight | 1.327 LB |
| EAN or UPC | 4012801273978 |

