
- Deep Groove Bearing Type
- 65 mm Inner Diameter
- 100 mm Outer Diameter
- 18 mm Width
features
- Metric series
- Conrad-type ball bearing
Enclosure | Single Shield |
Preload Level | None |
Bore Type | Round Bore |
O.D. | 100 mm |
Lubricant | Oil Preservative |
icNumber | 7699233 |
Cage Type | Metal |
Radial Internal Clearance | C3 |
Pre Lubricant | None |
Width | 18.000 mm |
Limiting Speed | 9500 rpm |
Corner Radius [Min] | 1.1 mm |
Seal Material | Metal |
Limiting Speed - Oil | 9500 rpm |
No. in Set | Single Bearing |
Inner Ring Width | 18 mm |
Locking Device | No Locking Device |
Inch/Metric | Metric |
Rows of Balls | Single |
Origin | Single Row Radial |
Precision Level | Standard (ABEC 1) |
Fillet Radius | 1.1 mm |
Ball Material | Steel |
Seal Type | Non-Contact Seals |
Outer Ring Width | 18 mm |
Precision | Standard |
Material | Steel |
Cone Corner Radius | 1.1 mm |
I.D. | 65 mm |
Dynamic Load Rating | 32500 N |
O.D. Type | Straight |
Radial Internal Clearance Specification | Greater Than Normal Clearance |
Bearing Type | Deep Groove |
Capacity | Standard Capacity |
Cage Material | Steel |
Static Load Rating [Max] | 25000 N |
Contact Angle | 0° |
Limiting Speed - Grease | 9500 rpm |
Snap Ring | No Snap Ring |
Weight | 0.97 LB |
EAN or UPC | 4012801163866 |
