- Deep Groove Bearing Type
- 65 mm Inner Diameter
- 100 mm Outer Diameter
- 18 mm Width
| Dynamic Load Rating | 32500 N |
| Static Load Rating [Max] | 25000 N |
| Corner Radius [Min] | 1.1 mm |
| Limiting Speed - Oil | 12400 rpm |
| Inch/Metric | Metric |
| I.D. | 65 mm |
| Cone Corner Radius | 1.1 mm |
| O.D. | 100 mm |
| Bearing Type | Deep Groove |
| Radial Internal Clearance | C3 |
| Width | 18.000 mm |
| Weight | 1.135 LB |
| EAN or UPC | 4012801273756 |

