- Deep Groove Bearing Type
- 65 mm Inner Diameter
- 100 mm Outer Diameter
- 18 mm Width
| Width | 18.000 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 32500 N |
| Limiting Speed | 3500 rpm |
| I.D. | 65 mm |
| Corner Radius [Min] | 1.1 mm |
| Static Load Rating [Max] | 25000 N |
| O.D. | 100 mm |
| Limiting Speed - Oil | 3500 rpm |
| Cone Corner Radius | 1.1 mm |
| Bearing Type | Deep Groove |
| Weight | 0.985 LB |
| EAN or UPC | 4012802650426 |

