- Deep Groove Bearing Type
- 60 mm Inner Diameter
- 95 mm Outer Diameter
- 18 mm Width
| Inch/Metric | Metric |
| Bearing Type | Deep Groove |
| Limiting Speed - Oil | 10100 rpm |
| Cone Corner Radius | 1.1 mm |
| Corner Radius [Min] | 1.1 mm |
| I.D. | 60 mm |
| O.D. | 95 mm |
| Width | 18.000 mm |
| Dynamic Load Rating | 31500 N |
| Static Load Rating [Max] | 23200 N |
| Weight | 0.914 LB |
| EAN or UPC | 4012801273350 |

