- Deep Groove Bearing Type
- 55 mm Inner Diameter
- 90 mm Outer Diameter
- 18 mm Width
features
- Metric series
- Conrad-type ball bearing
| Preload Level | None |
| Outer Ring Width | 18 mm |
| Width | 18.000 mm |
| Capacity | Standard Capacity |
| Precision Level | Standard (ABEC 1) |
| No. in Set | Single Bearing |
| Seal Type | Contact Seals |
| Static Load Rating [Max] | 21200 N |
| Snap Ring | No Snap Ring |
| Temperature Range [Max] | 248 °F |
| Origin | Single Row Radial |
| Fillet Radius | 1.1 mm |
| Inner Ring Width | 18 mm |
| Bore Type | Round Bore |
| O.D. | 90 mm |
| Material | Steel |
| Cage Material | Steel |
| Ball Material | Steel |
| Lubricant | Lithium Base |
| Seal Material | Rubber |
| Cage Type | Metal |
| Temperature Range [Min] | -22 °F |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 55 mm |
| Limiting Speed - Oil | 4100 rpm |
| Contact Angle | 0° |
| Corner Radius [Min] | 1.1 mm |
| Locking Device | No Locking Device |
| Inch/Metric | Metric |
| Pre Lubricant | None |
| Dynamic Load Rating | 30000 N |
| Radial Internal Clearance | Normal |
| O.D. Type | Straight |
| Rows of Balls | Single |
| Enclosure | Single Seal |
| Precision | Standard |
| icNumber | 7701057 |
| Bearing Type | Deep Groove |
| Weight | 0.839 LB |
| EAN or UPC | 4012801068840 |

