- Deep Groove Bearing Type
- 55 mm Inner Diameter
- 90 mm Outer Diameter
- 18 mm Width
| Width | 18.000 mm |
| Corner Radius [Min] | 1.1 mm |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 9100 rpm |
| I.D. | 55 mm |
| O.D. | 90 mm |
| Dynamic Load Rating | 30000 N |
| Static Load Rating [Max] | 21200 N |
| Cone Corner Radius | 1.1 mm |
| Bearing Type | Deep Groove |
| Weight | 0.9 LB |
| EAN or UPC | 4012802651768 |

