- Deep Groove Bearing Type
- 35 mm Inner Diameter
- 62 mm Outer Diameter
- 14 mm Width
features
- Metric series
- Conrad-type ball bearing
| Seal Type | Unsealed |
| Origin | Single Row Radial |
| Bore Type | Round Bore |
| O.D. | 62 mm |
| Capacity | Standard Capacity |
| Cage Type | Metal |
| Precision Level | Standard (ABEC 1) |
| Seal Material | None |
| Snap Ring | No Snap Ring |
| Ball Material | Steel |
| Width | 14.000 mm |
| Pre Lubricant | None |
| Outer Ring Width | 14 mm |
| Rows of Balls | Single |
| Fillet Radius | 1 mm |
| Lubricant | Oil Preservative |
| Radial Internal Clearance | Normal |
| Corner Radius [Min] | 1 mm |
| Inch/Metric | Metric |
| Inner Ring Width | 14 mm |
| Contact Angle | 0° |
| Static Load Rating [Max] | 10300 N |
| Bearing Type | Deep Groove |
| I.D. | 35 mm |
| Precision | Standard |
| Preload Level | None |
| Locking Device | No Locking Device |
| Enclosure | Open |
| Cage Material | Steel |
| Limiting Speed - Oil | 16100 rpm |
| O.D. Type | Straight |
| Radial Internal Clearance Specification | Normal Clearance |
| Dynamic Load Rating | 17000 N |
| No. in Set | Single Bearing |
| Material | Steel |
| icNumber | 7697535 |
| Weight | 0.333 LB |
| EAN or UPC | 4012801062954 |

