- Deep Groove Bearing Type
- 30 mm Inner Diameter
- 55 mm Outer Diameter
- 13 mm Width
| Limiting Speed | 18500 rpm |
| O.D. | 55 mm |
| Cone Corner Radius | 0.5 mm |
| Limiting Speed - Oil | 18500 rpm |
| I.D. | 30 mm |
| Static Load Rating [Max] | 8000 N |
| Limiting Speed - Grease | 18500 rpm |
| Bearing Type | Deep Groove |
| Inch/Metric | Metric |
| Dynamic Load Rating | 13500 N |
| Width | 13.000 mm |
| Corner Radius [Min] | 0.5 mm |
| Weight | 0.249 LB |
| EAN or UPC | 4012801060714 |

