Skip to content Skip to navigation menu
FAG6005-2Z-L038

6005-2Z-L038

Deep Groove Ball Bearing
Item #102150570
  • Deep Groove Bearing Type
  • 25 mm Inner Diameter
  • 47 mm Outer Diameter
  • 12 mm Width
FAG6005-2Z-L038
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Deep Groove Bearing Type
  • 25 mm Inner Diameter
  • 47 mm Outer Diameter
  • 12 mm Width
Bearing Type Deep Groove
Static Load Rating [Max] 5900 N
Inch/Metric Metric
O.D. 47 mm
Dynamic Load Rating 10700 N
I.D. 25 mm
Width 12.000 mm
Limiting Speed - Oil 18600 rpm
Corner Radius [Min] 0.6 mm
Cone Corner Radius 0.6 mm
Weight 0.183 LB
EAN or UPC 4012802648973
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison