- Deep Groove Bearing Type
- 20 mm Inner Diameter
- 42 mm Outer Diameter
- 12 mm Width
features
- Metric series
- Conrad-type ball bearing
| Origin | Single Row Radial |
| Seal Type | Non-Contact Seals |
| Corner Radius [Min] | 0.6 mm |
| Pre Lubricant | None |
| Contact Angle | 0° |
| Material | Steel |
| Snap Ring | No Snap Ring |
| Cage Material | Steel |
| Seal Material | Metal |
| Preload Level | None |
| Limiting Speed - Oil | 24800 rpm |
| Precision | Standard |
| Static Load Rating [Max] | 5000 N |
| O.D. Type | Straight |
| Bore Type | Round Bore |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance Specification | Normal Clearance |
| Capacity | Standard Capacity |
| No. in Set | Single Bearing |
| Bearing Type | Deep Groove |
| Inner Ring Width | 12 mm |
| I.D. | 20 mm |
| Lubricant | Oil Preservative |
| Ball Material | Steel |
| Dynamic Load Rating | 10000 N |
| Limiting Speed - Grease | 24800 rpm |
| O.D. | 42 mm |
| Inch/Metric | Metric |
| Enclosure | Single Shield |
| Cage Type | Metal |
| Locking Device | No Locking Device |
| Limiting Speed | 24800 rpm |
| Rows of Balls | Single |
| Width | 12.000 mm |
| Outer Ring Width | 12 mm |
| Radial Internal Clearance | Normal |
| icNumber | 7697460 |
| Weight | 0.145 LB |
| EAN or UPC | 4012801056083 |

