- Deep Groove Bearing Type
- 20 mm Inner Diameter
- 42 mm Outer Diameter
- 12 mm Width
| O.D. | 42 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 5000 N |
| I.D. | 20 mm |
| Radial Internal Clearance | C3 |
| Corner Radius [Min] | 0.6 mm |
| Width | 12.000 mm |
| Bearing Type | Deep Groove |
| Cone Corner Radius | 0.6 mm |
| Dynamic Load Rating | 10000 N |
| Limiting Speed - Oil | 24800 rpm |
| Weight | 0.145 LB |
| EAN or UPC | 4012801055598 |

