- Single Row Radial Bearing, 15 mm ID x 32 mm OD x 9 mm Wide, Single Seal (Contact), Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3)
features
- Metric series
- Conrad-type ball bearing
| Precision | Standard |
| Cage Type | Metal |
| Capacity | Standard Capacity |
| Inner Ring Width | 9 mm |
| icNumber | 7696556 |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| Fillet Radius | 0.3 mm |
| O.D. | 32 mm |
| Limiting Speed - Oil | 16000 rpm |
| Outer Ring Width | 9 mm |
| Seal Type | Contact Seals |
| Static Load Rating [Max] | 640 lbf |
| Origin | Single Row Radial |
| Enclosure | Single Seal |
| Cage Material | Steel |
| Bearing Type | Radial |
| I.D. | 15 mm |
| Rows of Balls | Single |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Precision Level | Standard (ABEC 1) |
| Pre Lubricant | None |
| Snap Ring | No Snap Ring |
| Seal Material | Rubber |
| Preload Level | None |
| Inch/Metric | Metric Bore |
| Dynamic Load Rating | 1250 lbf |
| O.D. Type | Straight |
| Temperature Range [Min] | -22 °F |
| Locking Device | No Locking Device |
| Material | Steel |
| Temperature Range [Max] | 248 °F |
| Bore Type | Round Bore |
| Lubricant | Lithium Base |
| Contact Angle | 0° |
| Radial Internal Clearance | C3 |
| Weight | 0.063 LB |
| EAN or UPC | 4012801163507 |

