Skip to content Skip to navigation menu
Single Row Radial Bearing

6001-C-2Z-C2

Single Row Radial Bearing
Item #104396699
  • Single Row Radial Bearing, 12 mm ID x 28 mm OD x 8 mm Wide, Double Shielded (Non-Contact), Standard Precision (ABEC 1), Steel Cage, Less Than Normal Clearance (C2)
Single Row Radial Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Row Radial Bearing, 12 mm ID x 28 mm OD x 8 mm Wide, Double Shielded (Non-Contact), Standard Precision (ABEC 1), Steel Cage, Less Than Normal Clearance (C2)

features

  • Metric series
  • Conrad-type ball bearing
Dynamic Load Rating 1140 lbf
Locking Device No Locking Device
Cage Material Steel
Precision Level Standard (ABEC 1)
Outer Ring Width 8 mm
Bore Type Round Bore
Limiting Speed - Oil 26000 rpm
Material Steel
Static Load Rating [Max] 530 lbf
Cage Type Metal
Enclosure Double Shielded
Temperature Range [Max] 248 °F
Seal Material Metal
Contact Angle
Capacity Standard Capacity
Inner Ring Width 8 mm
Radial Internal Clearance C2
I.D. 12 mm
Seal Type Non-Contact Seals
Ball Material Steel
Origin Single Row Radial
Inch/Metric Metric Bore
Lubricant Lithium Base
Bearing Type Radial
Preload Level None
Radial Internal Clearance Specification Clearance Less Than Normal
Precision Standard
O.D. 28 mm
Rows of Balls Single
O.D. Type Straight
No. in Set Single Bearing
Fillet Radius 0.3 mm
icNumber 7700675
Temperature Range [Min] -22 °F
Snap Ring No Snap Ring
Weight 0.048 LB
EAN or UPC 4012802359084
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison