- Single Row Radial Bearing, 10 mm ID x 26 mm OD x 8 mm Wide, Open, Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0)
features
- Metric series
- Conrad-type ball bearing
| O.D. | 26 mm |
| Dynamic Load Rating | 1020 lbf |
| Radial Internal Clearance | Normal |
| Rows of Balls | Single |
| Fillet Radius | 0.3 mm |
| Material | Steel |
| Snap Ring | No Snap Ring |
| Cage Material | Steel |
| Ball Material | Steel |
| Outer Ring Width | 8 mm |
| Origin | Single Row Radial |
| I.D. | 10 mm |
| Enclosure | Open |
| Seal Material | None |
| No. in Set | Single Bearing |
| Contact Angle | 0° |
| Precision | Standard |
| O.D. Type | Straight |
| Bearing Type | Radial |
| Preload Level | None |
| Limiting Speed - Oil | 34000 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Type | Metal |
| Inner Ring Width | 8 mm |
| Capacity | Standard Capacity |
| Seal Type | Unsealed |
| Pre Lubricant | None |
| Inch/Metric | Metric Bore |
| Static Load Rating [Max] | 440 lbf |
| Locking Device | No Locking Device |
| Precision Level | Standard (ABEC 1) |
| Lubricant | Oil Preservative |
| Bore Type | Round Bore |
| icNumber | 7696404 |
| Weight | 0.04 LB |
| EAN or UPC | 4012802383171 |

