- Thrust Deep Groove Bearing Type
- 95 mm Inner Diameter
- 190 mm Outer Diameter
- 118.4 mm Width
| Dynamic Load Rating | 280000 N |
| I.D. | 95 mm |
| Limiting Speed - Oil | 1790 rpm |
| Bearing Type | Thrust Deep Groove |
| Corner Radius [Min] | 2 mm |
| Static Load Rating [Max] | 740000 N |
| Inch/Metric | Metric |
| Cone Corner Radius | 2 mm |
| O.D. | 190 mm |
| Weight | 30.235 LB |
| EAN or UPC | 4012801323871 |

