- Thrust Deep Groove Bearing Type
- 85 mm Inner Diameter
- 170 mm Outer Diameter
- 105.4 mm Width
| I.D. | 85 mm |
| Static Load Rating [Max] | 580000 N |
| Inch/Metric | Metric |
| Corner Radius [Min] | 1.5 mm |
| Cone Corner Radius | 1.5 mm |
| Limiting Speed - Oil | 1970 rpm |
| O.D. | 170 mm |
| Bearing Type | Thrust Deep Groove |
| Dynamic Load Rating | 238000 N |
| Weight | 19.687 LB |
| EAN or UPC | 4012801200073 |

