- Thrust Deep Groove Bearing Type
- 75 mm Inner Diameter
- 155 mm Outer Diameter
- 97.2 mm Width
| Dynamic Load Rating | 193000 N |
| Corner Radius [Min] | 1.5 mm |
| Limiting Speed - Oil | 2240 rpm |
| Bearing Type | Thrust Deep Groove |
| I.D. | 75 mm |
| O.D. | 155 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 455000 N |
| Weight | 0.0 LB |
| EAN or UPC | 4012801323864 |

