- Thrust Deep Groove Bearing Type
- 70 mm Inner Diameter
- 150 mm Outer Diameter
- 95.2 mm Width
| Static Load Rating [Max] | 420000 N |
| Inch/Metric | Metric |
| Corner Radius [Min] | 1.5 mm |
| Bearing Type | Thrust Deep Groove |
| I.D. | 70 mm |
| Cone Corner Radius | 1.5 mm |
| O.D. | 150 mm |
| Dynamic Load Rating | 186000 N |
| Limiting Speed - Oil | 2260 rpm |
| Weight | 14.146 LB |
| EAN or UPC | 4012801200066 |

