- Thrust Deep Groove Bearing Type
- 45 mm Inner Diameter
- 105 mm Outer Diameter
- 72.6 mm Width
| O.D. | 105 mm |
| Cone Corner Radius | 1.1 mm |
| Limiting Speed - Oil | 3200 rpm |
| Corner Radius [Min] | 1.1 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 102000 N |
| Static Load Rating [Max] | 207000 N |
| I.D. | 45 mm |
| Bearing Type | Thrust Deep Groove |
| Weight | 5.842 LB |
| EAN or UPC | 4012801323833 |

