- Thrust Deep Groove Bearing Type
- 40 mm Inner Diameter
- 95 mm Outer Diameter
- 64.6 mm Width
| O.D. | 95 mm |
| Corner Radius [Min] | 1.1 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 82000 N |
| I.D. | 40 mm |
| Limiting Speed - Oil | 3550 rpm |
| Bearing Type | Thrust Deep Groove |
| Static Load Rating [Max] | 169000 N |
| Weight | 4.171 LB |
| EAN or UPC | 4012801323826 |

