- Thrust Deep Groove Bearing Type
- 35 mm Inner Diameter
- 85 mm Outer Diameter
- 56.2 mm Width
| Radial Internal Clearance Specification | N/A |
| Material | Steel |
| Snap Ring | No Snap Ring |
| Preload Level | None |
| Static Load Rating [Max] | 140000 N |
| Contact Angle | 90° |
| No. in Set | Single Bearing |
| Seating Washer | U309 |
| Precision | Standard |
| Ball Material | Steel |
| Origin | Double Row Thrust |
| Fillet Radius | 0.6 mm |
| Bearing Design | 5 Piece, Self-Aligning |
| Enclosure | Open |
| Cage Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Lubricant | Oil Preservative |
| I.D. | 35 mm |
| Corner Radius [Min] | 1 mm |
| Cage Type | Metal |
| Dynamic Load Rating | 75000 N |
| O.D. | 85 mm |
| Rows of Balls | Double |
| Seal Type | Unsealed |
| Bore Type | Round Bore |
| Limiting Speed - Oil | 3800 rpm |
| O.D. Type | Spherical |
| Locking Device | No Locking Device |
| Inch/Metric | Metric |
| Limiting Speed | 3800 rpm |
| Seal Material | None |
| Outer Ring Width | 56.3 mm |
| Inner Ring Width | 56.3 mm |
| Capacity | Standard Capacity |
| Bearing Type | Thrust Deep Groove |
| Bore B | 47 mm |
| Weight | 2.821 LB |
| EAN or UPC | 4012801323789 |

