- Thrust Deep Groove Bearing Type
- 190 mm Inner Diameter
- 300 mm Outer Diameter
- 115.2 mm Width
| O.D. | 300 mm |
| Static Load Rating [Max] | 1.33e+006 N |
| Corner Radius [Min] | 2 mm |
| I.D. | 190 mm |
| Bearing Type | Thrust Deep Groove |
| Dynamic Load Rating | 335000 N |
| Limiting Speed - Oil | 1420 rpm |
| Inch/Metric | Metric |
| Weight | 50.705 LB |
| EAN or UPC | 4012801358569 |

