- Thrust Deep Groove Bearing Type
- 75 mm Inner Diameter
- 135 mm Outer Diameter
- 69 mm Width
| Dynamic Load Rating | 119000 N |
| I.D. | 75 mm |
| Inch/Metric | Metric |
| O.D. | 135 mm |
| Limiting Speed - Oil | 2900 rpm |
| Static Load Rating [Max] | 300000 N |
| Bearing Type | Thrust Deep Groove |
| Corner Radius [Min] | 1.1 mm |
| Weight | 7.12 LB |
| EAN or UPC | 4012801199858 |

