- Thrust Deep Groove Bearing Type
- 70 mm Inner Diameter
- 125 mm Outer Diameter
- 59.2 mm Width
| Corner Radius [Min] | 1 mm |
| Bearing Type | Thrust Deep Groove |
| O.D. | 125 mm |
| Dynamic Load Rating | 98000 N |
| Limiting Speed - Oil | 3250 rpm |
| Inch/Metric | Metric |
| I.D. | 70 mm |
| Static Load Rating [Max] | 250000 N |
| Weight | 5.114 LB |
| EAN or UPC | 4012801199841 |

