- Thrust Deep Groove Bearing Type
- 65 mm Inner Diameter
- 115 mm Outer Diameter
- 51 mm Width
| Inch/Metric | Metric |
| Corner Radius [Min] | 1 mm |
| Bearing Type | Thrust Deep Groove |
| I.D. | 65 mm |
| O.D. | 115 mm |
| Dynamic Load Rating | 75000 N |
| Cone Corner Radius | 1 mm |
| Limiting Speed - Oil | 3700 rpm |
| Static Load Rating [Max] | 191000 N |
| Weight | 3.637 LB |
| EAN or UPC | 4012801323727 |

