- Thrust Deep Groove Bearing Type
- 40 mm Inner Diameter
- 78 mm Outer Diameter
- 42 mm Width
| Bearing Type | Thrust Deep Groove |
| Inch/Metric | Metric |
| O.D. | 78 mm |
| Static Load Rating [Max] | 106000 N |
| I.D. | 40 mm |
| Dynamic Load Rating | 50000 N |
| Limiting Speed - Oil | 4950 rpm |
| Corner Radius [Min] | 1 mm |
| Weight | 1.521 LB |
| EAN or UPC | 4012801016766 |

