- Thrust Deep Groove Bearing Type
- 30 mm Inner Diameter
- 68 mm Outer Diameter
- 38.6 mm Width
| Inch/Metric | Metric |
| Corner Radius [Min] | 1 mm |
| Bearing Type | Thrust Deep Groove |
| Limiting Speed - Oil | 5500 rpm |
| Dynamic Load Rating | 44000 N |
| I.D. | 30 mm |
| O.D. | 68 mm |
| Static Load Rating [Max] | 97000 N |
| Weight | 1.19 LB |
| EAN or UPC | 4012801163149 |

