- Thrust Deep Groove Bearing Type
- 25 mm Inner Diameter
- 52 mm Outer Diameter
- 32.6 mm Width
| Corner Radius [Min] | 0.6 mm |
| Static Load Rating [Max] | 46000 N |
| O.D. | 52 mm |
| Dynamic Load Rating | 23900 N |
| Bearing Type | Thrust Deep Groove |
| Limiting Speed - Oil | 7300 rpm |
| I.D. | 25 mm |
| Inch/Metric | Metric |
| Weight | 0.639 LB |
| EAN or UPC | 4012801323604 |

