- Thrust Deep Groove Bearing Type
- 20 mm Inner Diameter
- 47 mm Outer Diameter
- 31.4 mm Width
| Bearing Type | Thrust Deep Groove |
| Static Load Rating [Max] | 50000 N |
| Limiting Speed - Oil | 7500 rpm |
| I.D. | 20 mm |
| O.D. | 47 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 26500 N |
| Corner Radius [Min] | 0.6 mm |
| Weight | 0.529 LB |
| EAN or UPC | 4012801323581 |

