- Thrust Deep Groove Bearing Type
- 120 mm Inner Diameter
- 210 mm Outer Diameter
- 74.1 mm Width
| Dynamic Load Rating | 325000 N |
| I.D. | 120 mm |
| Limiting Speed - Oil | 1610 rpm |
| Corner Radius [Min] | 2.1 mm |
| Bearing Type | Thrust Deep Groove |
| Static Load Rating [Max] | 910000 N |
| Inch/Metric | Metric |
| Cone Corner Radius | 2.1 mm |
| O.D. | 210 mm |
| Weight | 23.589 LB |
| EAN or UPC | 4012801199568 |

