- Thrust Deep Groove Bearing Type
- 25 mm Inner Diameter
- 52 mm Outer Diameter
- 19.8 mm Width
| O.D. | 52 mm |
| Corner Radius [Min] | 1 mm |
| Limiting Speed - Oil | 6000 rpm |
| Dynamic Load Rating | 34500 N |
| I.D. | 25 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 55000 N |
| Bearing Type | Thrust Deep Groove |
| Weight | 0.396 LB |
| EAN or UPC | 4012801163019 |

