- Thrust Deep Groove Bearing Type
- 170 mm Inner Diameter
- 240 mm Outer Diameter
- 58.7 mm Width
| Bearing Type | Thrust Deep Groove |
| Dynamic Load Rating | 285000 N |
| Corner Radius [Min] | 1.5 mm |
| O.D. | 240 mm |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 1740 rpm |
| Static Load Rating [Max] | 930000 N |
| I.D. | 170 mm |
| Weight | 17.306 LB |
| EAN or UPC | 4012801322829 |

