- Thrust Deep Groove Bearing Type
- 160 mm Inner Diameter
- 225 mm Outer Diameter
- 54.7 mm Width
| Static Load Rating [Max] | 770000 N |
| Dynamic Load Rating | 240000 N |
| Bearing Type | Thrust Deep Groove |
| O.D. | 225 mm |
| I.D. | 160 mm |
| Limiting Speed - Oil | 1900 rpm |
| Inch/Metric | Metric |
| Corner Radius [Min] | 1.5 mm |
| Weight | 13.734 LB |
| EAN or UPC | 4012801322812 |

