- Thrust Deep Groove Bearing Type
- 50 mm Inner Diameter
- 78 mm Outer Diameter
- 23.5 mm Width
| Contact Angle | 90° |
| Static Load Rating [Max] | 106000 N |
| Bearing Design | 3 Piece, Self-Aligning |
| Origin | Single Row Thrust |
| Cage Material | Steel |
| Inch/Metric | Metric |
| Radial Internal Clearance Specification | N/A |
| Rows of Balls | Single |
| Bearing Type | Thrust Deep Groove |
| Limiting Speed - Oil | 4950 rpm |
| No. in Set | Single Bearing |
| I.D. | 50 mm |
| Seal Material | None |
| Bore Type | Round Bore |
| Locking Device | No Locking Device |
| Snap Ring | No Snap Ring |
| Dynamic Load Rating | 50000 N |
| Ball Material | Steel |
| Material | Steel |
| Preload Level | None |
| Enclosure | Open |
| O.D. | 78 mm |
| Bore B | 52 mm |
| Seating Washer | U210 |
| Precision | Standard |
| Lubricant | Oil Preservative |
| Inner Ring Width | 23.5 mm |
| Capacity | Standard Capacity |
| Cage Type | Metal |
| Fillet Radius | 1 mm |
| Outer Ring Width | 23.5 mm |
| Seal Type | Unsealed |
| Corner Radius [Min] | 1 mm |
| O.D. Type | Straight |
| Precision Level | Standard (ABEC 1) |
| Weight | 0.838 LB |
| EAN or UPC | 4012801162944 |

