Skip to content Skip to navigation menu
Thrust Deep Groove Ball Bearing

53203

Thrust Deep Groove Ball Bearing
Item #100951726
  • Thrust Deep Groove Bearing Type
  • 17 mm Inner Diameter
  • 35 mm Outer Diameter
  • 13.2 mm Width
Thrust Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Thrust Deep Groove Bearing Type
  • 17 mm Inner Diameter
  • 35 mm Outer Diameter
  • 13.2 mm Width
Snap Ring No Snap Ring
Capacity Standard Capacity
Inch/Metric Metric
Bore Type Round Bore
Enclosure Open
Static Load Rating [Max] 27500 N
Material Steel
Corner Radius [Min] 0.6 mm
O.D. Type Straight
Radial Internal Clearance Specification N/A
Seal Material None
Seating Washer U203
Dynamic Load Rating 17200 N
Limiting Speed - Oil 9700 rpm
Bearing Design 3 Piece, Self-Aligning
I.D. 17 mm
Locking Device No Locking Device
Contact Angle 90°
No. in Set Single Bearing
Fillet Radius 0.6 mm
Bearing Type Thrust Deep Groove
Inner Ring Width 13.2 mm
Lubricant Oil Preservative
Precision Standard
Origin Single Row Thrust
Ball Material Steel
Preload Level None
Bore B 19 mm
Seal Type Unsealed
Outer Ring Width 13.2 mm
Cage Material Steel
O.D. 35 mm
Cage Type Metal
Rows of Balls Single
Precision Level Standard (ABEC 1)
Weight 0.121 LB
EAN or UPC 4012801162883
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison