- Single Row Thrust Bearing, 12 mm ID x 28 mm OD x 11.4 mm Wide, Open, Standard Precision (ABEC 1), Steel Cage, 90° Contact Angle
| I.D. | 12 mm |
| Preload Level | None |
| Enclosure | Open |
| Radial Internal Clearance Specification | N/A |
| Contact Angle | 90° |
| Bearing Design | 3 Piece, Self-Aligning |
| Static Load Rating [Max] | 4250 lbf |
| Bore B | 14 mm |
| Lubricant | Oil Preservative |
| Outer Ring Width | 11.4 mm |
| Seating Washer | U201 |
| Bearing Type | Thrust |
| No. in Set | Single Bearing |
| Fillet Radius | 0.6 mm |
| Cage Material | Steel |
| Snap Ring | No Snap Ring |
| Rows of Balls | Single |
| Locking Device | No Locking Device |
| O.D. Type | Straight |
| Limiting Speed - Oil | 8000 rpm |
| Seal Material | None |
| Precision | Standard |
| Inner Ring Width | 11.4 mm |
| Precision Level | Standard (ABEC 1) |
| O.D. | 28 mm |
| Ball Material | Steel |
| Inch/Metric | Metric Bore |
| Cage Type | Metal |
| Origin | Single Row Thrust |
| Capacity | Standard Capacity |
| Seal Type | Unsealed |
| Material | Steel |
| Bore Type | Round Bore |
| Dynamic Load Rating | 3000 lbf |
| Weight | 0.068 LB |
| EAN or UPC | 4012801162869 |

