- Thrust Deep Groove Bearing Type
- 45 mm Inner Diameter
- 120 mm Outer Diameter
- 87 mm Width
| Limiting Speed - Oil | 2340 rpm |
| O.D. | 120 mm |
| Corner Radius [Min] | 1.5 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 315000 N |
| Bearing Type | Thrust Deep Groove |
| I.D. | 45 mm |
| Dynamic Load Rating | 167000 N |
| Weight | 10.373 LB |
| EAN or UPC | 4012801515481 |

