- Thrust Deep Groove Bearing Type
- 35 mm Inner Diameter
- 100 mm Outer Diameter
- 72 mm Width
| Limiting Speed - Oil | 2850 rpm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 123000 N |
| Cone Corner Radius | 1.1 mm |
| O.D. | 100 mm |
| Corner Radius [Min] | 1.1 mm |
| Bearing Type | Thrust Deep Groove |
| I.D. | 35 mm |
| Static Load Rating [Max] | 222000 N |
| Weight | 5.974 LB |
| EAN or UPC | 4012801198981 |

