- Thrust Deep Groove Bearing Type
- 30 mm Inner Diameter
- 90 mm Outer Diameter
- 65 mm Width
| I.D. | 30 mm |
| Static Load Rating [Max] | 170000 N |
| Inch/Metric | Metric |
| O.D. | 90 mm |
| Dynamic Load Rating | 96000 N |
| Corner Radius [Min] | 1.1 mm |
| Limiting Speed - Oil | 3250 rpm |
| Bearing Type | Thrust Deep Groove |
| Weight | 4.48 LB |
| EAN or UPC | 4012801162746 |

