- Thrust Deep Groove Bearing Type
- 30 mm Inner Diameter
- 78 mm Outer Diameter
- 49 mm Width
| Bore Type | Round Bore |
| Outer Ring Width | 49 mm |
| Bearing Design | 5 Piece, Grooved Race |
| Limiting Speed - Oil | 4250 rpm |
| Inch/Metric | Metric |
| Cage Type | Metal |
| Contact Angle | 90° |
| Lubricant | Oil Preservative |
| Precision | Standard |
| Inner Ring Width | 49 mm |
| Static Load Rating [Max] | 112000 N |
| Capacity | Standard Capacity |
| Radial Internal Clearance Specification | N/A |
| Ball Material | Steel |
| Locking Device | No Locking Device |
| Corner Radius [Min] | 1 mm |
| Seal Material | None |
| Dynamic Load Rating | 61000 N |
| Origin | Double Row Thrust |
| Cage Material | Steel |
| Seal Type | Unsealed |
| Bore B | 42 mm |
| Snap Ring | No Snap Ring |
| No. in Set | Single Bearing |
| Fillet Radius | 1 mm |
| Enclosure | Open |
| Rows of Balls | Double |
| Bearing Type | Thrust Deep Groove |
| O.D. | 78 mm |
| Preload Level | None |
| Precision Level | Standard (ABEC 1) |
| I.D. | 30 mm |
| O.D. Type | Straight |
| Material | Steel |
| Weight | 2.336 LB |
| EAN or UPC | 4012801162708 |

